Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 12 in Overall W

  • Mfr # 718_12_18

  • Zoro # G703578650


product price: $48.19
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.06 in
Width
12 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
718_12_18
Zoro #
G703578650
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Width
12 in
Length
18 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Length
18 in
Overall Width
12 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
#4
Temper
Annealed
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Thickness Tolerance
+/-0.004 in
Hardness Scale
BHN; Rockwell
Item
Stainless Steel Sheet
Typical Yield Strength (PSI)
31,200 psi
Typical Tensile Strength (PSI)
73,200 psi
Metal Fabrication Process
Cold-Rolled
Fabrication
Cold Rolled
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Yield Strength
31,200 psi
Shape
Sheet
System of Measurement
Inch
Rockwell Hardness
70
Appearance
Metallic
Tensile Strength
73,200 psi
Includes Material Certificate
Yes
Mechanical Finish
Mill
Brinell Hardness
123
Material Grade
304
Shape Type
Sheet
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 18 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.06 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.