Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 36 in Overall W

  • Mfr # 4511_36_96

  • Zoro # G703577943


product price: $5,533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
36 in
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4511_36_96
Zoro #
G703577943
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
36 in
Length
96 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Width
36 in
Overall Length
8 ft

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Hardness Scale
BHN; Rockwell B
Typical Yield Strength (PSI)
35,000 psi
Thickness Tolerance
+/-0.045 in
Typical Tensile Strength (PSI)
85,000 psi
Item
Stainless Steel Plate
Metal Fabrication Process
Hot-Rolled
Tensile Strength
82 ksi
Rockwell Hardness
95 HRB
System of Measurement
Inch
Heat Treatment
Annealed
Appearance
Metallic
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Plate
Fabrication
Hot Rolled
Material Grade
316
Brinell Hardness
210 BHN
Heat Treatable
Heat Treatable
Maximum Temperature
1,700 Degrees F
Yield Strength
37,000 psi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 8 ft Overall Length, Length Tolerance +0.125 in/0 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.