Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 6in Overall L

  • Mfr # 6P.375-6

  • Zoro # G703577691


product price: $30.89
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
3 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P.375-6
Zoro #
G703577691
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
3 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Width
3 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Hardness Scale
BHN; Rockwell B
Typical Tensile Strength (PSI)
85,000 psi
Item
Stainless Steel Flat Bar
Metal Fabrication Process
Hot-Rolled
Typical Yield Strength (PSI)
35,000 psi
Thickness Tolerance
+/-0.045 in
Includes Material Certificate
Yes
Maximum Temperature
1,700 Degrees F
Rockwell Hardness
80
Shape
Flat
Material Grade
316
Heat Treatment
Annealed
Tensile Strength
79,800 psi
Mechanical Finish
Mill
Appearance
Metallic
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Brinell Hardness
149 BHN
Yield Strength
34,800 psi
Fabrication Method
Hot Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 BHN Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.