Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 6in Overall L

  • Mfr # 6P.375X3-6

  • Zoro # G803579700


product price: $25.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
3 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P.375X3-6
Zoro #
G803579700
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
3 in
Length
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Width
3 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
85,000 psi
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
BHN; Rockwell B
Item
Stainless Steel Flat Bar
Metal Fabrication Process
Hot-Rolled
Thickness Tolerance
+/-0.045 in
Heat Treatment
Annealed
Material Grade
316
Tensile Strength
79,800 psi
Brinell Hardness
149 BHN
Fabrication
Hot Rolled
Yield Strength
34,800 psi
System of Measurement
Inch
Rockwell Hardness
80 HRB
Appearance
Metallic
Heat Treatable
Not Heat Treatable
Shape
Flat
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Maximum Temperature
1,700 Degrees F
Fabrication Method
Hot Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.