Zoro Homepage

SS Plate 321, 12 in Overall W

  • Mfr # 9778_12_24

  • Zoro # G105551473


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.25 in
Standards
ASTM A240
Shape
Plate
Yield Strength
42,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9778_12_24
Zoro #
G105551473
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Overall Width
12 in
Overall Length
24 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Plate
Shape
Plate
Yield Strength
42,000 psi
System of Measurement
Inch
Material Grade
321
Brinell Hardness
190 BHN
Mechanical Finish
Mill
Rockwell Hardness
91 HRB
Heat Treatable
Not Heat Treatable
Tensile Strength
93,000 psi
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Plate, Stainless Steel, 321, Plate, 24 in Overall Length, 12 in Overall Width, 0.25 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 190 BHN, Rockwell Hardness 91 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.