Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Bar, 4 ft Overall L

  • Mfr # 4405_48_0

  • Zoro # G105552333


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.1875 in
Standards
ASTM A480
Width Tolerance
+0.062 in/-0.031 in
Thickness Tolerance
+/-0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4405_48_0
Zoro #
G105552333
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
4 in

Details

Material
Stainless Steel
Standards
ASTM A480
Thickness Tolerance
+/-0.016 in
Rockwell Hardness
92 HRB
Fabrication Method
Hot Rolled
Shape
Rectangular
Yield Strength
35,000 psi
Heat Treatable
Not Heat Treatable
Material Grade
304
Item
Stainless Steel Rectangular Bar
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Tensile Strength
85 ksi
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
195 BHN

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 0.1875 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.