Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Bar, 5 ft Overall L

  • Mfr # 23217_60_0

  • Zoro # G005551658


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.375 in
Standards
ASTM A564
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
+/-0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23217_60_0
Zoro #
G005551658
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.031 in
Overall Width
1 1/4 in
Overall Length
5 ft

Details

Material
Stainless Steel
Standards
ASTM A564
Thickness Tolerance
+/-0.016 in
Shape
Rectangular
Yield Strength
145,000 psi
Rockwell Hardness
39 HRC
Fabrication
Hot Rolled
Brinell Hardness
363 BHN
Heat Treatable
Heat Treatable
Tensile Strength
160 ksi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
17-4
Item
Stainless Steel Rectangular Bar
Fabrication Method
Hot Rolled
Mechanical Finish
Mill
Heat Treatment
Annealed

Description

Stainless Steel Rectangular Bar, Stainless Steel, 17-4, Rectangular, 5 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 1/4 in Overall Width, Width Tolerance +/-0.031 in, 0.375 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.