Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 12" Overall L

  • Mfr # 17717_12_0

  • Zoro # G602644326


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
1.25 in
Width
3 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17717_12_0
Zoro #
G602644326
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width
3 in
Length
12 in
Width Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
3 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Typical Yield Strength (PSI)
35,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Thickness Tolerance
+/-0.003 in
Hardness Scale
Rb
Metal Fabrication Process
Cold Worked
Item
Stainless Steel Rectangular Bar
Tensile Strength
89 ksi
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Maximum Temperature
1,700 Degrees F
Yield Strength
34,000 psi
Shape
Rectangular
Mechanical Finish
Mill
Brinell Hardness
165 BHN
Fabrication
Cold Drawn
Rockwell Hardness
85 HRB
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
System of Measurement
Inch
Material Grade
303
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 303, Rectangular, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +/-0.004 in, 1.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.