Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangular Bar, 6 ft Overall L

  • Mfr # 21982_72_0

  • Zoro # G602643954


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.9375 in
Width
0.9375 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21982_72_0
Zoro #
G602643954
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.9375 in
Width
0.9375 in
Length
72 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
0 in/-0.004 in
Overall Width
15/16 in
Overall Length
6 ft
Hex Width
15/16 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Metal Fabrication Process
Cold Worked
Typical Tensile Strength (PSI)
85,000 psi
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
Rb
Item
Stainless Steel Hex Bar
Thickness Tolerance
+0.000/-0.004 in
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Heat Treatment
Annealed
Tensile Strength
85 ksi
System of Measurement
Inch
Brinell Hardness
195 BHN
Material Grade
304
Yield Strength
35,000 psi
Fabrication
Cold Rolled
Shape
Hexagon
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Hex Bar, Stainless Steel, 304, Hexagon, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 15/16 in Hex Width, Width Tolerance 0 in/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.