Shop ZORO SELECT
See all product information
Create Account
SS, Reducer, 11/2"x21/2"
- Mfr # 4381019950
- Zoro # G600441651
product price:
$
98.89
/ea
Key Features
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381019950
- Zoro #
- G600441651
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Eccentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Butt Weld
- Maximum Operating Pressure
- Refer to Specification
- Includes Seal
- No
- Material Grade
- 316
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Butt Weld
- Wire Color
- Silver
Dimensions
- Fitting Side A Outside Diameter
- 2 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
Description
The ZORO SELECT - 4381019950 is a stainless steel pipe fitting used to connect pipes within piping systems. Rated for use in environments requiring corrosion resistance, this fitting supports secure pipe connections in a variety of industrial or commercial applications. Its use can help establish a reliable piping network capable of withstanding different operational conditions.
Key Features:
- Product Category: Stainless Steel Pipe Fittings – made from stainless steel material suitable for environments with exposure to corrosive elements.
- Most Granular Item Type: Not specified – offers a precise classification within the fitting category.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.