SS, Reducer, 11/4"x3"
- Mfr # 4381012600
- Zoro # G400441837
product price:
$
71.59
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
For Pipe Schedule
Schedule 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381012600
- Zoro #
- G400441837
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- For Pipe Schedule
- Schedule 10
- Material Grade
- 316
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 3 in
Description
The ZORO SELECT 4381012600 is a stainless steel concentric reducer designed to join pipes of different diameters while maintaining their centerlines aligned. It provides a smooth, axial transition to change flow area with minimal turbulence and pressure loss, supporting applications where centerline continuity is important, such as vertical runs and process piping systems. Constructed from 316 stainless steel, which provides corrosion resistance and durability, it is rated for a maximum operating pressure of 275 psi at 150°F.
Key Features:
- Material Grade: 316 Stainless Steel, offering corrosion resistance and durability.
- Fitting Side A Nominal Pipe Size: 1 1/4 in, compatible with standard pipe sizes.
- Fitting Side B Nominal Pipe Size: 3 in, compatible with larger pipe connections.
- Connection Types: Butt Weld on both sides, providing a secure, permanent connection.
- Pipe Schedule: 10, indicating suitability for pipes with schedule 10 wall thickness.
- Includes pre-applied thread sealant: No.
- Includes sealing components: No.
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43, ensuring compliance with industry specifications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.