SS, Reducer, 1"x21/2"
- Mfr # 4381019150
- Zoro # G300441845
product price:Â
$
74.19
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Maximum Operating Pressure
Refer to Specification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381019150
- Zoro #
- G300441845
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Maximum Operating Pressure
- Refer to Specification
- Material Grade
- 316
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
Description
The ZORO SELECT 4381019150 is a 316 Stainless Steel concentric reducer for butt weld connections between 1 in and 2-1/2 in nominal pipe sizes; centerline continuity provided by design. Conical interior geometry; designed for axial transition between mating pipes. Intended for piping systems requiring centerline continuity.
Key Features:
- Material: 316 Stainless Steel
- Fitting Side A Nominal Pipe Size: 1 in, with Butt Weld connection type
- Fitting Side B Nominal Pipe Size: 2-1/2 in, with Butt Weld connection type
- Pipe Schedule: 40, compatible with standard wall-thickness pipes
- Color: Silver
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Maximum Operating Pressure: Refer to Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.