SS, Reducer, 2"x21/2"
- Mfr # 4381019180
- Zoro # G700441865
product price:Â
$
40.69
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side B Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381019180
- Zoro #
- G700441865
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Details
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Fitting Side B Type
- Butt Weld
- Maximum Operating Pressure
- Refer to Specification
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- Material Grade
- 316
- Wire Color
- Silver
Description
The ZORO SELECT - 4381019180 is a stainless steel pipe fitting used to connect sections of pipe within piping systems. It provides a secure and corrosion-resistant connection, rated for use in applications requiring corrosion resistance and durability within specified conditions.
Key Features:- Product Category: Stainless Steel Pipe Fittings, compatible with stainless steel piping systems as specified by product standards.
- Item Type: Not specified, but classified within fittings designed for joining pipes.
- Not applicable attribute: Not provided or not relevant for understanding this product.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.