SS, Reducer, 3/4"x11/2"
- Mfr # 4381012470
- Zoro # G000442029
product price:Â
$
23.29
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381012470
- Zoro #
- G000442029
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Details
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Fitting Side A Type
- Butt Weld
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- Material Grade
- 316
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Butt Weld
- For Pipe Schedule
- Schedule 10
- Wire Color
- Silver
Description
Concentric Reducer, Stainless Steel, 316, For Pipe Schedule Schedule 10, 3/4 in, Butt Weld, 1 1/2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.