Zoro Homepage

SS Round Bar 17-4, 12 in Overall L

  • Mfr # 22064_12_0

  • Zoro # G705715398


product price: $35.59
/ea

Key Features

Standards
ASTM A564
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Overall Length
12 in
Rockwell Hardness
39 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22064_12_0
Zoro #
G705715398
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Diameter
1 1/8 in

Details

Standards
ASTM A564
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
39 HRC
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
363 BHN
Yield Strength
145 ksi
Fabrication
Cold Rolled
Tensile Strength
160 ksi
Mechanical Finish
Mill
Shape
Rod
Material Grade
17-4
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 1 1/8 in, 12 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.