Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 17-4, 2 in Overall L

  • Mfr # 0R3-2

  • Zoro # G802643150


product price: $44.19
/ea

Key Features

Alloy Type
17-4
Diameter
3 in
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0R3-2
Zoro #
G802643150
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 in
Length
2 in
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-0.125 in
Overall Length
2 in
Outside Diameter Tolerance
+/-0.003 in
Outside Diameter
3 in

Details

Alloy Type
17-4
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564
Temper
Annealed
Typical Hardness
35
Item
Stainless Steel Disc
Material
Stainless Steel
Metal Fabrication Process
Cold-Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
208,600 psi
Appearance
Metallic
Yield Strength
200,900 psi
Application
Ball Bearings, Bushings, Chemical Processing Equipment, Fasteners, Gate Valves, Gears, Pump Shafts
Shape
Disc
Material Grade
17-4
Rockwell Hardness
35 HRC
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Disc, Stainless Steel, 17-4, Disc, Outside Diameter 3 in, Outside Diameter Tolerance +/-0.003 in, 2 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 200,900 psi, Tensile Strength 208,600 psi, 35 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5643, ASTM A564, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.