SS Round Bar 304, 24 in Overall L
Mfr # 127_24_0
Zoro # G005905413
product price: $1,305.99
/eaKey Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Shape
Rod
Brinell Hardness
195 BHN
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127_24_0
Zoro #
G005905413
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
5 in
Overall Length
24 in
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Shape
Rod
Brinell Hardness
195 BHN
System of Measurement
Inch
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Material Grade
304
Tensile Strength
85 ksi
Yield Strength
35 ksi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 5 in, 24 in Overall Length, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35 ksi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.