This item is Discontinued.

No Product Image Available

SS Round Bar 304, 24 in Overall L (Discontinued)

  • Mfr # 26514_24_0
  • Zoro # G505905173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26514_24_0
Zoro #
G505905173
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/8 in
Overall Length
24 in

Details

Item
Stainless Steel Rod 304
Material
Stainless Steel
Tensile Strength
73,200 psi
Fabrication
Hot Rolled
Includes Material Certificate
Yes
Yield Strength
31,200 psi
System of Measurement
Inch
Rockwell Hardness
70
Heat Treatable
No
Brinell Hardness
123
Mechanical Finish
Mill
Shape
Rod
Material Grade
304

Description

Stainless Steel Rod 304, Stainless Steel, 304, Rod, Outside Diameter 3/8 in, 24 in Overall Length, Fabrication Hot Rolled, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.