Zoro Homepage

SS Round Bar 304, 60 in Overall L

  • Mfr # 98_60_0

  • Zoro # G605906605


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Includes Material Certificate
Yes
Outside Diameter
1 3/4 in
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98_60_0
Zoro #
G605906605
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 3/4 in
Overall Length
5 ft

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Yes
Material Grade
304
System of Measurement
Inch
Tensile Strength
73,200 psi
Yield Strength
31,200 psi
Brinell Hardness
123
Rockwell Hardness
70
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape
Rod
Fabrication
Cold Rolled

Description

Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 1 3/4 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.