This item is Discontinued.

Zoro Select SS Round Bar 321, 48 in Overall L 18433_48_0

SS Round Bar 321, 48 in Overall L (Discontinued)

  • Mfr # 18433_48_0
  • Zoro # G705715916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18433_48_0
Zoro #
G705715916
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7/16 in
Overall Length
4 ft

Details

Item
Stainless Steel Rod 321
Material
Stainless Steel
Yield Strength
34,800 psi
Brinell Hardness
150
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
No
Includes Material Certificate
Yes
Tensile Strength
84,800 psi
Shape
Rod
Fabrication
Cold Finished
Material Grade
321
Rockwell Hardness
80

Description

Stainless Steel Rod 321, Stainless Steel, 321, Rod, Outside Diameter 7/16 in, 4 ft Overall Length, Fabrication Cold Finished, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 84,800 psi, 150 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.