SS Round Bar 410, 12 in Overall L
Mfr # 19881_12_0
Zoro # G605716099
product price: $59.29
/eaKey Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19881_12_0
Zoro #
G605716099
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 in
Overall Length
12 in
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
410
Shape
Rod
System of Measurement
Inch
Brinell Hardness
162 BHN
Yield Strength
42 ksi
Rockwell Hardness
84 HRB
Tensile Strength
76 ksi
Description
Stainless Steel Rod, Stainless Steel, 410, Rod, Outside Diameter 1 in, 12 in Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 76 ksi, 162 BHN Brinell Hardness, 84 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.