SS Round Tube 316, 24 in Overall L
Mfr # 20339_24_0
Zoro # G405906386
product price: $978.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.25 in
Standards
ASTM A269
Shape
Round
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20339_24_0
Zoro #
G405906386
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.25 in
Overall Length
24 in
Outside Diameter
4 in
Inside Diameter
3.5 in
Details
Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A269
Shape
Round
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
37,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Tensile Strength
82 ksi
Heat Treatable
Not Heat Treatable
Brinell Hardness
210 BHN
Material Grade
316
Rockwell Hardness
95 HRB
Description
Stainless Steel Round Tube, Stainless Steel, 316, Round, 24 in Overall Length, Outside Diameter 4 in, Inside Diameter 3.5 in, Wall Thickness 0.25 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A269, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.