SS Round Tube 316, 36 in Overall L
Mfr # 12952_36_0
Zoro # G905906633
product price: $42.69
/eaKey Features
Material
Stainless Steel
Wall Thickness
0.049 in
Standards
ASTM A213
Brinell Hardness
210 BHN
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12952_36_0
Zoro #
G905906633
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.049 in
Outside Diameter
3/4 in
Inside Diameter
0.652 in
Overall Length
36 in
Details
Material
Stainless Steel
Standards
ASTM A213
Item
Stainless Steel Round Tube
Brinell Hardness
210 BHN
Heat Treatable
Not Heat Treatable
Shape
Round
Mechanical Finish
Mill
Yield Strength
37,000 psi
Material Grade
316
Tensile Strength
82 ksi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Fabrication
Seamless
System of Measurement
Inch
Description
Stainless Steel Round Tube, Stainless Steel, 316, Round, 36 in Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.652 in, Wall Thickness 0.049 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.