Zoro Homepage

SS Round Tube 316, 48 in Overall L

  • Mfr # 14852_48_0

  • Zoro # G605905264


product price: $37.79
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.028 in
Standards
ASTM A213
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14852_48_0
Zoro #
G605905264
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.028 in
Inside Diameter
0.569 in
Overall Length
4 ft
Outside Diameter
5/8 in

Details

Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A213
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
37,000 psi
Shape
Round
Brinell Hardness
210 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
82 ksi
Fabrication
Seamless
Material Grade
316

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 4 ft Overall Length, Outside Diameter 5/8 in, Inside Diameter 0.569 in, Wall Thickness 0.028 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.