SS Sheet 17-4, 12 in Overall W
Mfr # 9846_12_36
Zoro # G505551097
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.06 in
Standards
ASTM F899
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9846_12_36
Zoro #
G505551097
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.06 in
Overall Length
36 in
Overall Width
12 in
Details
Material
Stainless Steel
Standards
ASTM F899
Item
Stainless Steel Sheet
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Material Grade
17-4
Brinell Hardness
363 BHN
Tensile Strength
160 ksi
Heat Treatment
Annealed
Shape Type
Sheet
Shape
Sheet
Heat Treatable
Heat Treatable
Yield Strength
145,000 psi
System of Measurement
Inch
Rockwell Hardness
39 HRC
Description
Stainless Steel Sheet, Stainless Steel, 17-4, Sheet, 36 in Overall Length, 12 in Overall Width, 0.06 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRC, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM F899, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.