This item is Discontinued.

No Product Image Available

SS Sheet 301, 12 in Overall W (Discontinued)

  • Mfr # 9740_12_12
  • Zoro # G505551158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9740_12_12
Zoro #
G505551158
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.012 in
Overall Width
12 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Material Grade
301
Shape Type
Sheet
Heat Treatable
Not Heat Treatable
Tensile Strength
185,100 psi
Mechanical Finish
Mill
Brinell Hardness
382
Yield Strength
140,000 psi
Rockwell Hardness
41
Shape
Sheet
System of Measurement
Inch
Heat Treatment
1/2 Hard
Includes Material Certificate
Yes

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 12 in Overall Length, 12 in Overall Width, 0.012 in Thickness, Heat Treatment 1/2 Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 140,000 psi, Tensile Strength 185,100 psi, Brinell Hardness 382, Rockwell Hardness 41, Includes Material Certificate Yes, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.