Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 301, 24 in Overall W

  • Mfr # 9639_24_24

  • Zoro # G005551108


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.08 in
Standards
ASTM A666
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9639_24_24
Zoro #
G005551108
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Overall Width
24 in
Overall Length
24 in

Details

Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Tensile Strength
140,000 psi
Mechanical Finish
Mill
Yield Strength
85,000 psi
Rockwell Hardness
106 HRB
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Material Grade
301
Shape
Sheet
Heat Treatment
1/4 Hard
Brinell Hardness
294 BHN

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 24 in Overall Length, 24 in Overall Width, 0.08 in Thickness, Heat Treatment 1/4 Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 85,000 psi, Tensile Strength 140,000 psi, Brinell Hardness 294 BHN, Rockwell Hardness 106 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.