Zoro Homepage

SS Sheet 302, 36 in Overall W

  • Mfr # 9753_36_48

  • Zoro # G105848795


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.025 in
Standards
ASTM A240
Tensile Strength
89,900 psi
Yield Strength
39,900 psi
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9753_36_48
Zoro #
G105848795
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Overall Width
36 in
Overall Length
4 ft

Details

Standards
ASTM A240
Tensile Strength
89,900 psi
Yield Strength
39,900 psi
Material
Stainless Steel
Item
Stainless Steel Sheet
Heat Treatable
Not Heat Treatable
Shape
Sheet
Brinell Hardness
147
Material Grade
302
System of Measurement
Inch
Rockwell Hardness
85
Heat Treatment
Annealed
Mechanical Finish
Mill
Includes Material Certificate
Yes
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 302, Sheet, 4 ft Overall Length, 36 in Overall Width, 0.025 in Thickness, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.