SS Sheet 304, 12 in Overall W
Mfr # 22605_12_48
Zoro # G605905202
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.034 in
Standards
ASTM A240
Heat Treatment
Annealed
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22605_12_48
Zoro #
G605905202
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.034 in
Overall Length
4 ft
Overall Width
12 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Heat Treatment
Annealed
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Shape
Sheet
Tensile Strength
85 ksi
Heat Treatable
Not Heat Treatable
Shape Type
Sheet
Brinell Hardness
195 BHN
Fabrication
Cold Rolled
Yield Strength
35,000 psi
Rockwell Hardness
92 HRB
Description
Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, 12 in Overall Width, 0.034 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.