SS Sheet 304, 24 in Overall W
Mfr # 21516_24_24
Zoro # G505848623
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.135 in
Yield Strength
31,200 psi
Standards
ASTM A240
Tensile Strength
73,200 psi
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21516_24_24
Zoro #
G505848623
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.135 in
Overall Width
24 in
Overall Length
24 in
Details
Yield Strength
31,200 psi
Item
Stainless Steel Sheet
Standards
ASTM A240
Tensile Strength
73,200 psi
Material
Stainless Steel
Material Grade
304
Brinell Hardness
123
Heat Treatable
Not Heat Treatable
Rockwell Hardness
70
Shape
Sheet
Heat Treatment
Annealed
Fabrication
Cold Rolled
Includes Material Certificate
Yes
Mechanical Finish
Mill
System of Measurement
Inch
Shape Type
Sheet
Description
Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, 24 in Overall Width, 0.135 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.