Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 304, 36 in Overall W

  • Mfr # 22604_36_36

  • Zoro # G005848871


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.022 in
Yield Strength
35,000 psi
Material
Stainless Steel
Tensile Strength
85 ksi
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22604_36_36
Zoro #
G005848871
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.022 in
Overall Width
36 in
Overall Length
36 in

Details

Item
Stainless Steel Sheet
Yield Strength
35,000 psi
Material
Stainless Steel
Tensile Strength
85 ksi
Standards
ASTM A240
Shape
Sheet
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Shape Type
Sheet
Brinell Hardness
195 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 36 in Overall Length, 36 in Overall Width, 0.022 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.