Shop ZORO SELECT
See all product information
Create Account
SS Sheet 304, 36 in Overall W
- Mfr # 6829_36_36
- Zoro # G805848699
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.075 in
Tensile Strength
73,200 psi
Standards
ASTM A240
Yield Strength
31,200 psi
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6829_36_36
- Zoro #
- G805848699
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 73,200 psi
- Standards
- ASTM A240
- Yield Strength
- 31,200 psi
- Material
- Stainless Steel
- Item
- Stainless Steel Sheet
- System of Measurement
- Inch
- Fabrication
- Cold Rolled
- Material Grade
- 304
- Heat Treatment
- Annealed
- Brinell Hardness
- 123
- Mechanical Finish
- Mill
- Shape
- Sheet
- Rockwell Hardness
- 70
- Includes Material Certificate
- Yes
- Heat Treatable
- Not Heat Treatable
- Shape Type
- Sheet
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.075 in
- Overall Width
- 36 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Stainless Steel Sheet, Stainless Steel, 304, Sheet, 36 in Overall Length, 36 in Overall Width, 0.075 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.