Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 316, 12 in Overall W

  • Mfr # 4510_12_24

  • Zoro # G005848772


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.3125 in
Standards
ASTM A240
Material
Stainless Steel
Yield Strength
37,000 psi
Tensile Strength
82 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510_12_24
Zoro #
G005848772
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Overall Width
12 in
Overall Length
24 in

Details

Standards
ASTM A240
Material
Stainless Steel
Yield Strength
37,000 psi
Item
Stainless Steel Plate
Tensile Strength
82 ksi
Shape
Plate
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Heat Treatment
Annealed
Material Grade
316
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Plate
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Rockwell Hardness
95 HRB

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 24 in Overall Length, 12 in Overall Width, 0.3125 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.