SS Sheet 347, 12 in Overall W
Mfr # 9790_12_24
Zoro # G605551485
product price: $692.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.1875 in
Standards
ASTM A262
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9790_12_24
Zoro #
G605551485
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.1875 in
Overall Length
24 in
Overall Width
12 in
Details
Material
Stainless Steel
Standards
ASTM A262
Item
Stainless Steel Sheet
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
System of Measurement
Inch
Shape
Sheet
Brinell Hardness
167 BHN
Heat Treatable
Not Heat Treatable
Rockwell Hardness
85 HRB
Yield Strength
39,000 psi
Tensile Strength
93,000 psi
Material Grade
347
Description
Stainless Steel Sheet, Stainless Steel, 347, Sheet, 24 in Overall Length, 12 in Overall Width, 0.1875 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 167 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A262, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.