SS Sheet 410, 24 in Overall W
Mfr # 9806_24_48
Zoro # G305551327
product price: $1,002.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.12 in
Standards
ASTM F899
Rockwell Hardness
84 HRB
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9806_24_48
Zoro #
G305551327
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.12 in
Overall Width
24 in
Overall Length
4 ft
Details
Material
Stainless Steel
Standards
ASTM F899
Item
Stainless Steel Sheet
Rockwell Hardness
84 HRB
Mechanical Finish
Mill
Shape
Sheet
Yield Strength
42,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape Type
Sheet
Material Grade
410
Tensile Strength
76,000 psi
Brinell Hardness
162 BHN
Includes Material Certificate
Material Certificate with Lot Number
Description
Stainless Steel Sheet, Stainless Steel, 410, Sheet, 4 ft Overall Length, 24 in Overall Width, 0.12 in Thickness, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 162 BHN, Rockwell Hardness 84 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM F899, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.