Zoro Homepage

SS Sheet, Rectangle, 48 in Overall W

  • Mfr # T22 Prestige Gold Mirror20Gx48x120

  • Zoro # G304974769


product price: $1,609.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
20 ga
Thickness
0.035 in
Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.004 in
Standards
A1243, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22 Prestige Gold Mirror20Gx48x120
Zoro #
G304974769
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.035 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
20 ga
Thickness Tolerance
+/-0.004 in
Item
Stainless Steel Sheet, 10 ft - L
Standards
A1243, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Texture
Mirror
Color
Gold
Yield Strength
40,000 psi
Material
Stainless Steel
Material Grade
304
Rockwell Hardness
92 HRB
Brinell Hardness
249 BHN
System of Measurement
Inch
Shape
Sheet
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Mechanical Finish
BA

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 249 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.