SS Square Tube 304, 4 ft
Mfr # 19742_48_0
Zoro # G505907009
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.188 in
Standards
ASTM A554
Inside Width
4 5/8 in
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19742_48_0
Zoro #
G505907009
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.188 in
Inside Width
4 5/8 in
Inside Height
4 5/8 in
Outside Width
5 in
Outside Height
5 in
Overall Length
4 ft
Details
Material
Stainless Steel
Item
Stainless Steel Square Tube
Standards
ASTM A554
Heat Treatable
Not Heat Treatable
Material Grade
304
Mechanical Finish
Mill
Fabrication
Welded
Brinell Hardness
195 BHN
Rockwell Hardness
92 HRB
Tensile Strength
85 ksi
Shape
Square
Yield Strength
35,000 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Description
Stainless Steel Square Tube, Stainless Steel, 304, Square, 4 ft Overall Length, 4 5/8 in Inside Width, 4 5/8 in Inside Height, 5 in Outside Width, 5 in Outside Height, Wall Thickness 0.188 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A554
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.