Shop ZORO SELECT
See all product information
Create Account
SS, Straight, 11/2"BSPTx11/2"ButtWeld
- Mfr # ZUSA-PF-8076
- Zoro # G800421279
product price:Â
$
25.99
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 7-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-8076
- Zoro #
- G800421279
- UPC #
- 193005119034
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Standards
- ISO 7-1
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Butt Weld
- Fitting Side A Pipe Threading
- 11
- Includes Seal
- No
- Low Lead Compliance Level
- Compliant
- Material Grade
- 304
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Side A Thread Type
- BSPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 27 mm
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11
- Wire Rope Length
- 27 mm
- Length
- 27 mm
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11, 1 1/2 In.-11, 1 1/2 in, Not Applicable, Butt Weld, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.