SS, Straight, 11/2"BSPTx11/4"BSPT

  • Mfr # ZUSA-PF-8312
  • Zoro # G700421065
product price: 
$
49.59
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8312
Zoro #
G700421065
UPC #
193005123345
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
54 mm
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1 1/4"-11
Fitting Thread Size A
1 1/2"-11
Wire Rope Length
54 mm
Length
54 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
Maximum Operating Pressure
150 psi
Class
Class 150
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Low Lead Compliance Level
Compliant
Material Grade
316
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11
Fitting Side A Type
Threaded
Side B Thread Type
BSPT
Finish/Coating
None
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11, 1 1/2 In.-11, 1 1/4 in, Female, Threaded, 11, 1 1/4 In.-11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews