Shop ZORO SELECT

SS, Straight, 11/4"Socketx11/4"

  • Mfr # 4307005368
  • Zoro # G2403493

product price: 
$
25.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Full Coupling
Pipe Fitting Material
316L Stainless Steel
Tube Size
1-1/4"
Fitting Connection Type
Socket Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4307005368
Zoro #
G2403493
UPC #
-
Country of Origin
Taiwan, Province of China
Specific Fitting Shape
Full Coupling
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Full Coupling
Fittings Sub-Category
Couplings
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Steam Pressure
2810 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
Socket
Class
Class 3000
Includes Seal
No
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Color
Silver
For Pipe Schedule
Schedule 80
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Pipe Size
1-1/4"
Outside Dia.
2-15/64"
Pipe Size (Fittings)
1-1/4"
Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
2 3/32 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Straight, Stainless Steel, 316, Class Class 3000, For Pipe Schedule Schedule 80, 1 1/4 in, Female, Socket, 2 3/32 in, 1 1/4 in, Female, Socket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.