Shop ZORO SELECT

SS, Straight, 1/2"BSPTx1/4"BSPT

  • Mfr # ZUSA-PF-8150
  • Zoro # G600421110

product price: 
$
13.15
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8150
Zoro #
G600421110
UPC #
193005119447
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Fitting Side B Gender
Female
Class
Class 150
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
19
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Finish/Coating
None
Gravity Flow
Pressure
Wire Color
Silver

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
36 mm
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/4"-19
Wire Rope Length
36 mm
Length
36 mm

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.