Shop ZORO SELECT

SS, Straight, 1/2"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8360
  • Zoro # G800421200

product price: 
$
15.39
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
1 in
Color
Silver
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8360
Zoro #
G800421200
UPC #
193005125004
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Fitting Side A Gender
Male
Material Grade
304
Fitting Side B Pipe Threading
28
Low Lead Compliance Level
Compliant
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi
Thread Sealant Type
PTFE
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female
Includes Seal
No
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Finish/Coating
None
Gravity Flow
Pressure
Side B Thread Type
BSPT
Wire Color
Silver

Dimensions

Hex Size
1 in
Overall Length
27/32 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/8"-28
Fitting Thread Size A
1/2"-14
Wire Rope Length
27/32 in
Length
27/32 in

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.