SS, Straight, 1/2"BSPTx3/8"BSPT

  • Mfr # ZUSA-PF-8361
  • Zoro # G000421208
product price: 
$
13.49
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
1 in
Standards
ISO 7-1
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8361
Zoro #
G000421208
UPC #
193005125011
Country of Origin
China

Dimensions

Hex Size
1 in
Overall Length
27/32 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
3/8"-19
Wire Rope Length
27/32 in
Length
27/32 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
Includes Seal
No
Material Grade
304
Fitting Side A Pipe Threading
14
Thread Sealant Type
PTFE
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
19
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Class
Class 150
Side B Thread Type
BSPT
Finish/Coating
None
Gravity Flow
Pressure
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews