SS, Straight, 1/4"BSPTx1/4"ButtWeld
- Mfr # ZUSA-PF-7526
- Zoro # G300421137
product price:Â
$
5.49
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-7526
- Zoro #
- G300421137
- UPC #
- 193005122980
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 13 mm
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-19
- Wire Rope Length
- 13 mm
- Length
- 13 mm
Description
The ZORO SELECT ZUSA-PF-7526 is a stainless steel pipe fitting rated for service up to 150 psi, meeting ASME/ANSI Class 150 standards. Made from 316 stainless steel provides corrosion resistance; suitable for water, steam, chemical, and HVAC piping as defined by material grade 316. The fitting features a female BSPT connection on side A with a nominal pipe size of 1/4 inch and a threaded size of 19, and a butt weld connection on side B with the same nominal pipe size. Suitable for conveying fluids in piping connections up to 150 psi.
Key Features:
- Application: Water, Steam, Chemical, HVAC
- Class: 150
- Color: Silver
- Fitting Side A Gender: Female
- Fitting Side A Nominal Pipe Size: 1/4 in
- Fitting Side A Pipe Threading: 19
- Fitting Side A Type: BSPT
- Fitting Side B Nominal Pipe Size: 1/4 in
- Fitting Side B Type: Butt Weld
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Material Grade: 316
- Max. Steam Pressure: 150 psi
- Maximum Operating Pressure: 150 psi
- Overall Length: 13 mm
- Standards: ISO 7-1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.