Shop ZORO SELECT

SS, Straight, 1/4"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8356
  • Zoro # G100421191

product price: 
$
12.39
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Hex Size
21/32 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8356
Zoro #
G100421191
UPC #
193005124960
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Fitting Side B Pipe Threading
28
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
19
Fitting Side A Gender
Male
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Thread Sealant Type
PTFE
Low Lead Compliance Level
Compliant
Includes Seal
No
Material Grade
304
Finish/Coating
None
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Wire Color
Silver

Dimensions

Hex Size
21/32 in
Overall Length
45/64 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/8"-28
Fitting Thread Size A
1/4"-19
Wire Rope Length
45/64 in
Length
45/64 in

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.