Shop ZORO SELECT

SS, Straight, 2"BSPTx2"ButtWeld

  • Mfr # ZUSA-PF-8077
  • Zoro # G700421256

product price: 
$
35.69
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8077
Zoro #
G700421256
UPC #
193005119072
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
32 mm
Fitting Thread Size A
2"-11
Wire Rope Length
32 mm
Length
32 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 7-1
Material Grade
304
Low Lead Compliance Level
Compliant
Includes Seal
No
Class
Class 150
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11
Fitting Side B Type
Butt Weld
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Finish/Coating
None
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11, 2 In.-11, 2 in, Not Applicable, Butt Weld, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.