SS, Straight, 3/4"BSPTx1/2"BSPT

  • Mfr # ZUSA-PF-8458
  • Zoro # G900421056
product price: 
$
20.79
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
27 mm
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8458
Zoro #
G900421056
UPC #
193005126346
Country of Origin
China

Dimensions

Hex Size
27 mm
Overall Length
25 mm
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
25 mm
Length
25 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Color
Silver
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
Threaded
Thread Sealant Type
PTFE
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
14
Material Grade
316
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Pipe Threading
14
Class
Class 150
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Finish/Coating
None
Side B Thread Type
BSPT
Gravity Flow
Pressure
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews