SS, Straight, 3/4"BSPTx1/4"BSPT

  • Mfr # ZUSA-PF-8315
  • Zoro # G000421147
product price: 
$
14.89
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8315
Zoro #
G000421147
UPC #
193005123437
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Color
Silver
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
19
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
150 psi
Includes Seal
No
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Male
Finish/Coating
None
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Wire Color
Silver

Dimensions

Hex Size
27 mm
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
25 mm
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4"-19
Fitting Thread Size A
3/4"-11
Wire Rope Length
25 mm
Length
25 mm

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-11, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews