SS, Straight, 3/4"BSPTx3/8"BSPT

  • Mfr # ZUSA-PF-8316
  • Zoro # G600421134
product price: 
$
14.29
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8316
Zoro #
G600421134
UPC #
193005123444
Country of Origin
China

Dimensions

Hex Size
27 mm
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
25 mm
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-11
Fitting Thread Size B
3/8"-19
Wire Rope Length
25 mm
Length
25 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
19
Fitting Side A Type
Threaded
Material Grade
316
Fitting Side A Pipe Threading
14
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side B Thread Type
BSPT
Gravity Flow
Pressure
Wire Color
Silver

Description

Hex Bushing, Stainless Steel, 316, Class Class 150, 3/4 in, Male, BSPT, 14, 3/8 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews