Shop ZORO SELECT

SS, Straight, 3/8"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8313
  • Zoro # G100421122

product price: 
$
7.89
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Hex Size
18 mm
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8313
Zoro #
G100421122
UPC #
193005123383
Country of Origin
China

Dimensions

Hex Size
18 mm
Overall Length
20 mm
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size A
3/8"-11
Fitting Thread Size B
1/8"-28
Wire Rope Length
20 mm
Length
20 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Class
Class 150
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Includes Seal
No
Material Grade
316
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
28
Fitting Side A Pipe Threading
19
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Finish/Coating
None
Side B Thread Type
BSPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-11, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.